Aluminum, Stainless Steel Louvered Shelf, 48 in W x 18 in D x 1 1/2 in H, Silver

  • Mfr # 1848LS

  • Zoro # G8671381


product price:  $312.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
18 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1848LS
Zoro #
G8671381
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
18 in
Lip Height
1/8 in
Width
48 in
Depth
18"

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Standards
NSF
Load Capacity per Shelf
800 lb
Capacity
800 lb.
Recommended Environments
Dry, Harsh, Wet
Item - Wire Shelves
Louvered Shelf
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Stainless Steel
Shelf Style
Ventilated
Number of Pieces
1
Wire Shelving Finish
Stainless Steel
Lip Type
Stationary
Shelf Capacity
800 lb

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.