Antimicrobial Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 28 in W x 51 1/2 in L x

  • Mfr # MQSEC55LE

  • Zoro # G3494410


product price:  $2,008.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
68 1/2 in
Overall Length
51 1/2 in
Overall Width
28 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQSEC55LE
Zoro #
G3494410
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
68 1/2 in
Overall Length
51 1/2 in
Overall Width
28 in
Caster Dia.
5"
Shelf Width
24 in
Caster Width
1-1/2 in
Shelf Length
48 in
Mesh Size
2 in x 2 in
Caster Wheel Dia.
5 in
Overall LxWxH
51-1/2 inx28 inx68-1/2 in
Shelf LxW
48 inx24 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Antimicrobial Wire Security Cart with Adjustable Shelves
Features
Microban
Handle Included
No
Caster Material
Polyurethane
Finish
Epoxy
Caster Type
(4) Swivel, (2) With Locking Brakes
Includes
Bottom Shelf and Aluminum Dolly With Wraparound Bumper
Number of Shelves
0
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Side Panel Construction
Wire
Handle Type
No Handle
Includes Bins
No
Shelf Construction
Wire
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Locking System
Padlockable
Caster Wheel/Tread Material
Polyurethane
Material Properties
Antimicrobial
Shelf Adjustability
Adjustable
Adjustable Increments
1 in
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products