Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclvbl Solid Shelf, 18x1 1/2x24 in

  • Mfr # 1824NFS

  • Zoro # G8671582


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
24 in
Overall Depth
18 in
Overall Height
1 1/2 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1824NFS
Zoro #
G8671582
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
18 in
Overall Height
1 1/2 in
Lip Height
1/8 in
Width
24"
Depth
18"

Details

Item
Autoclavable Solid Shelf
Color
Silver
Shelf Capacity
800 lb
Finish
Stainless steel
Shelf Style
Solid
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Adjustment Type
Split Sleeve
Item - Wire Shelves
Autoclavable Solid Shelf
Material
Stainless Steel
Capacity
800 lb.
Load Capacity
800 lb
Includes
(4) Pairs of Split Sleeves
Standards
NSF
Wire Shelving Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Number of Pieces
1
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Includes Mounting Hardware
Yes
Load Capacity per Shelf
800 lb
Shelf Adjustment Type
Split Sleeve

Description

Autoclavable Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.