Zoro Homepage

Cabinet Dolly, 1500 lb.

  • Mfr # D56MN

  • Zoro # G8640965


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity
1,500 lb
Platform Length
60 in
Caster Wheel Dia.
6 in
Caster Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D56MN
Zoro #
G8640965
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
60 in
Caster Wheel Dia.
6 in
Platform Width
24 in
Caster Wheel Width
2 in
Caster Width
2 in

Details

Color
Silver
Load Capacity
1,500 lb
Item
Cabinet Dolly
Caster Wheel Material
Polyurethane
Caster Wheel Type
Tread on Core
Includes
Wrap-Around Bumper
Platform Style
Flush, Open
For Use With
Super Erecta Shelves and Posts
Number of Caster Wheels
4
Platform Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type/Material
Tread on Core Polyurethane
Caster Type
Polyurethane

Description

Cabinet Dolly, Load Capacity 1,500 lb, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.