Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Shelf, 12"D x 48"W x 1-1/4"H, Chrome

  • Mfr # 1248CSNC

  • Zoro # G9007135


product price: $56.35
/ea

Key Features

Depth
12"
Height
1-1/4"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1248CSNC
Zoro #
G9007135
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
12"
Height
1-1/4"
Overall Depth
12 in
Overall Width
48 in
Lip Height
1 in
Shelf Width
48 in
Shelf Depth
12 in

Details

Item
Wire Cantilever Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Includes
Split Sleeves
Shelf Capacity
150 lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Cantilever Shelf
NSF Certified
Yes
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Load Capacity
150 lb
Includes Mounting Hardware
Yes

Description

Wire Cantilever Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 12 in, Shelf Width 48 in, Load Capacity 150 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.