
Carboy Caddy Lab Cart, 750 lb. Max., Blue
Mfr # CRLS421CB
Zoro # G716181045
product price: $1,596.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Storage Drawer
No Storage Drawer
Number of Bins
1
Number of Compartments
1
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRLS421CB
Zoro #
G716181045
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
33 3/4 in
Shelf Width
24 in
Overall Length
34 in
Overall Width
24 1/2 in
Details
Color
Blue
Item
Carboy Caddy Lab Cart
Storage Drawer
No Storage Drawer
Number of Bins
1
Number of Compartments
1
Shelving Material
Stainless Steel
For Use With
Carboys
Product Type
Carboy Caddy Lab Cart
Cart Material
Epoxy Coated Steel; Polymer; Type 304 Stainless Steel
Maximum Load Capacity
750 lb
Capacity per Shelf
750 lb
Number of Shelves
1
Description
Carboy Caddy Lab Cart, Number of Compartments 1, Color Blue, For Use With Carboys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.