Zoro Homepage

Caster Wheel, 5", 300 lb.

  • Mfr # B5PR

  • Zoro # G0993566


product price: $48.79
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5PR
Zoro #
G0993566
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Hub Length
1 5/8 in
For Axle Dia.
3/8 in

Details

Item
Caster Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Load Rating
300 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
0
Wheel Hardness Rating
95 Shore A
Tread Shape
Standard
Non-Marking
Yes
Wheel/Tread Hardness Rating
Firm
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel Core Material
Plastic
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.