Chemical-Resistant Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer, 2 Shelves

  • Mfr # CHEMX3

  • Zoro # G7128222


product price:  $881.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
36 in
Overall Width
18 in
Material
Polymer
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHEMX3
Zoro #
G7128222
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
40 in
Overall Length
36 in
Overall Width
18 in
Caster Dia.
5"
Shelf Width
18 in
Shelf Length
36 in
Overall LxWxH
36 in x 18 in x 40 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 18 in

Details

Material
Polymer
Color
Gray
Load Capacity
600 lb
Item
Chemical-Resistant Utility Cart with Antimicrobial Lipped Plastic Shelves
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
300 lb
Caster Type
(4) Swivel
Caster Material
Rubber
Electrical Included
No
Shelf Color
Gray
Distance Between Shelves
Adjustable
Shelf Material
Polymer
Number of Drawers
0
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Adjustable

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 600 lb, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 38 in, Distance Between Shelves 28 in, Handle Type Flat, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.