Zoro Homepage

Compact Cart, Steel/Polymer, Taupe/Yellow

  • Mfr # MBC1210TL-Y

  • Zoro # G2585059


product price: $2,128.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
175 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC1210TL-Y
Zoro #
G2585059
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 1/2 in
Overall Depth
18-1/2"
Overall Height
34 1/2 in
Shelf Width
17 3/4 in
Caster Wheel Dia.
3 in
Shelf Length
19 7/8 in
Overall Length
19 1/2 in
Shelf LxWxH
19-7/8"x17-3/4"
Inside Drawer HxWxD
(1) 9 inx24 in, (2) 6 in, (3) 3 in
Overall LxWxH
19-1/2 inx18-1/2 inx34-1/2 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (2) 6 in
Shelf LxW
19-7/8 inx17-3/4 in
Inside Drawer Width
24 in

Details

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
175 lb
Item
Compact General Medical Supply Cart with Drawers
Handle Type
No Handle
Number of Shelves
1
Includes
Key Lock
Cabinet Color
Taupe
Caster Type
2 Swivel with Brake, 2 Swivel with Lock
Drawer Color
Yellow
Drawer Pull Color
Dark Tan
Caster Material
Solid Rubber
Number of Drawers
4
Caster Wheel Type
Standard
Shelf Capacity
20 lb
Finish
Powder Coat
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate

Description

Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 175 lb, Caster Wheel Dia. 3 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Taupe, Drawer Color Yellow, Number of Drawers 4, Number of Shelves 1, Shelf Length 19 7/8 in, Shelf Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.