Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, 375 lb Load Capacity

  • Mfr # MW203
  • Zoro # G7120416
product price: 
$
903.00
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
26 in
Overall Width
18 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MW203
Zoro #
G7120416
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Flush Metal Shelves
Handle Type
(2) Raised
Adjustable Increments
1 in
Number of Shelves
3
Distance Between Top and Middle Shelf
10 in
Distance Between Shelves
10 in
Includes
3 Solid SS Shelves and Donut Bumpers
Caster Material
Rubber
Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(4) Swivel
Load Cap. per Shelf
125 lb.
Finish
Stainless Steel
Standards
NSF
Assembled/Unassembled
Unassembled
Electrical Included
No
Capacity per Shelf
125 lb
Distance Between Middle and Bottom Shelf
10 in
Construction
Wire
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Includes Electrical Outlets
No
Platform Surface
Smooth
Lip Style
Flush
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Caster Mounting Type
Stem
Method of Construction
Boltless
Caster Wheel Tread Type/Material
Standard Rubber
Caster Brake Type
No Brake Included
Load Capacity (Lb.)
375
Number of Drawers
0
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Overall Height
38 in
Overall Length
26 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
24 in
Caster Dia.
4 in
Caster Size
4 in
Caster Wheel Dia.
4 in
Writing Shelf LxW
24 in x 18 in
Shelf LxW
24 in x 18 in
Overall LxWxH
26 in x 18 in x 38 in
Overall Height (In.)
38
Overall Width (In.)
18
Caster Size (In.)
4
Shelf Width (In.)
18
Top Shelf Height
33 in
Top Shelf Lip Height
1/4 in
Wire Rope Length
26 in
Length
26 in

Description

Utility Cart, Load Capacity 375 lb, Stainless Steel Material, Stainless Steel Finish, Silver Color, Overall Length 26 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 125 lb, Distance Between Shelves 10 in, Shelf Length 24 in, Shelf Width 18 in, Adjustable Increments 1 in, Standards NSF, Includes 3 Solid SS Shelves and Donut Bumpers, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Top Shelf Height 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.