Zoro Homepage

Enclosure Pnls, 7/8x59 3/4x12 3/8in, Steel

  • Mfr # EP36C

  • Zoro # G6713585


product price: $61.99
/ea

Key Features

Material
Steel
Overall Height
59 3/4 in
Overall Depth
7/8 in
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP36C
Zoro #
G6713585
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
59 3/4 in
Overall Depth
7/8 in
Overall Width
12 3/8 in
Width
12-3/8"
Height
59-3/4"

Details

Material
Steel
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta Shelving
Item
Enclosure Panels
Includes
Enclosure Panel with Mounting Hardware

Description

Enclosure Panels, Color Silver, Chrome Finish, Material Steel, Includes Enclosure Panel with Mounting Hardware, Overall Depth 7/8 in, Overall Height 59 3/4 in, Overall Width 12 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.