Shop All Wire Shelf Units
Metro
EZ2460NC-4 Super Erecta Chrome Convenience Pak - 24'' x 60''
Mfr # 461EZ2460NC4
Zoro # G411587784
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461EZ2460NC4
- Zoro # G411587784
- Country of Origin China
- Category Wire Shelf Units
Description
The Metro EZ2460NC-4 Super Erecta chrome Convenience Pak makes ordering a complete shelving unit a breeze! It includes four 24'' x 60'' shelves with split sleeves and four split posts with leveling feet and heavy duty connectors so that you don't have to worry about separately ordering various different components. Just as important all of these components ship in a single box for tremendous shipping savings!The Metro EZ2448NC-4 chrome Convenience Pak boasts a sleek chrome finish that makes it perfect for dry storage areas. Just as strong and durable as a standard Super Erecta shelving unit this kit not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro EZ2460NC-4 Erecta chrome Convenience Pak boasts a heavy duty construction that has a 2000 lb. maximum capacity with a 600 lb. capacity for each shelf.Overall Dimensions:Length: 60''Width: 24''Height: 74 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- Metro Wire Shelf Units