Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 2 1/2 in H
Mfr # MBC113
Zoro # G8985706
product price: $166.00
/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/2 in
Overall Width
1/2 in
Material
Glass Filled Nylon
Color
Clear
For Use With
Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBC113
Zoro #
G8985706
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Overall Width
1/2 in
Overall Depth
15 1/2 in
Details
Material
Glass Filled Nylon
Color
Clear
Item
Drawer Divider Kit for Medical Carts
For Use With
Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Includes
(2) Long Dividers, (4) Perimeter Rails, (5) Short Dividers
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Glass Filled Nylon, For Use With Mfr. No. MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Overall Depth 15 1/2 in, Overall Height 2 1/2 in, Overall Width 1/2 in, Includes (2) Long Dividers, (4) Perimeter Rails, (5) Short Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.