Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 5 1/2 in H

  • Mfr # MBA116

  • Zoro # G8985654


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/2 in
Overall Width
1/2 in
Material
Glass Filled Nylon
Color
Clear
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA116
Zoro #
G8985654
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Width
1/2 in
Overall Depth
22 in

Details

Material
Glass Filled Nylon
Color
Clear
Item
Drawer Divider Kit for Medical Carts
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
Includes
(8) Dividers and (4) Perimeter Rails

Description

Drawer Divider Kit for Medical Carts, Color Clear, Material Glass Filled Nylon, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 22 in, Overall Height 5 1/2 in, Overall Width 1/2 in, Includes (8) Dividers and (4) Perimeter Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.