Ind Wr Shlf Pst, 14 inx1 in, Split Sleeve
Mfr # 13UPS
Zoro # G6650165
product price: $33.75
/eaKey Features
Material
Stainless Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13UPS
Zoro #
G6650165
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
14 in
Overall Width
1 in
Post Height
13 3/4 in
Height
13"
Post Width
1 in
Details
Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Stainless Steel
Color
Silver
Leveling Feet Included
No
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Includes Leveling Feet
No
Includes Mounting Hardware
No
Shelf Adjustment Increments
1 in
Resistance Properties
Corrosion-Resistant
Mobility
Stationary
Recommended Environments
Dry, Harsh, Wet
Number of Pieces
1
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 14 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.