Ind Wr ShlfPst, 86 1/2 x1 in, Splt Slv, PK4
Mfr # 86P-DSG-4
Zoro # G2990998
product price:Â $112.00
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86P-DSG-4
Zoro #
G2990998
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
86 1/2 in
Overall Width
1 in
Post Height
86 1/2 in
Post Width
1 in
Height
86"
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Includes
Leveling Foot
Recommended Environments
Dry
Number of Pieces
4
Shelf Adjustment Increments
1 in
Mobility
Stationary
Includes Mounting Hardware
Yes
Includes Leveling Feet
Yes
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 86 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.