Shop METRO
See all product information
Create Account
Medical Cart Divider Kit
- Mfr # MBADK3
- Zoro # G123958827
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
For Use With
Basix 3 in Drawers
Overall Depth
22 in
Color
Beige
Overall Height
2 1/8 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBADK3
- Zoro #
- G123958827
- UPC #
- 041105042021
- Country of Origin
- United States
- Item
- Medical Cart Divider Kit
- For Use With
- Basix 3 in Drawers
- Color
- Beige
- Includes
- (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
- Wire Color
- Beige
- Compatible Product Type
- Basix 3 in Drawers
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 2 1/8 in
- Overall Width
- 17 in
Description
Medical Cart Divider Kit, Color Beige, For Use With Basix 3 in Drawers, Overall Depth 22 in, Overall Height 2 1/8 in, Overall Width 17 in, Includes (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.