Medical Cart Divider Kit
- Mfr # MBCDK6
- Zoro # G523958434
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Depth
14 3/4 in
Overall Height
5 1/8 in
For Use With
Basix Compact 6 in and 9 in Drawers
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBCDK6
- Zoro #
- G523958434
- UPC #
- 041105042021
- Country of Origin
- United States
- Item
- Medical Cart Divider Kit
- For Use With
- Basix Compact 6 in and 9 in Drawers
- Color
- Beige
- Includes
- (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
- Wire Color
- Beige
- Compatible Product Type
- Basix Compact 6 in and 9 in Drawers
Dimensions
- Overall Width
- 17 in
- Overall Depth
- 14 3/4 in
- Overall Height
- 5 1/8 in
Description
Medical Cart Divider Kit, Color Beige, For Use With Basix Compact 6 in and 9 in Drawers, Overall Depth 14 3/4 in, Overall Height 5 1/8 in, Overall Width 17 in, Includes (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.