Shop METRO
See all product information
Create Account
Medical Cart Divider Kit
- Mfr # SXRDK3
- Zoro # G723958685
product price:Â
$
87.29
/ea
Key Features
Overall Depth
16 1/2 in
For Use With
Starsys Carts 3 in Drawers
Includes
(2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
Color
Beige
Overall Height
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXRDK3
- Zoro #
- G723958685
- UPC #
- 041105042021
- Country of Origin
- United States
- Item
- Medical Cart Divider Kit
- For Use With
- Starsys Carts 3 in Drawers
- Includes
- (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
- Color
- Beige
- Wire Color
- Beige
- Compatible Product Type
- Starsys Carts 3 in Drawers
Dimensions
- Overall Depth
- 16 1/2 in
- Overall Height
- 2 1/8 in
- Overall Width
- 15 5/8 in
Description
Medical Cart Divider Kit, Color Beige, For Use With Starsys Carts 3 in Drawers, Overall Depth 16 1/2 in, Overall Height 2 1/8 in, Overall Width 15 5/8 in, Includes (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.