Medical Cart Divider Kit
- Mfr # FLDK6
- Zoro # G923958829
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
Overall Width
16 3/4 in
Color
Beige
For Use With
Flexline and Lifeline 6 in and 9 in Drawers
Overall Height
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDK6
- Zoro #
- G923958829
- UPC #
- 041105042021
- Country of Origin
- Mexico
- Item
- Medical Cart Divider Kit
- Includes
- (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
- Color
- Beige
- For Use With
- Flexline and Lifeline 6 in and 9 in Drawers
- Wire Color
- Beige
- Compatible Product Type
- Flexline and Lifeline 6 in and 9 in Drawers
Dimensions
- Overall Width
- 16 3/4 in
- Overall Height
- 5 1/8 in
- Overall Depth
- 19 7/8 in
Description
Medical Cart Divider Kit, Color Beige, For Use With Flexline and Lifeline 6 in and 9 in Drawers, Overall Depth 19 7/8 in, Overall Height 5 1/8 in, Overall Width 16 3/4 in, Includes (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.