Medical Cart, Steel/Polymer, Taupe/Yellow

  • Mfr # MBX1210TL-Y

  • Zoro # G3444047


product price:  $2,131.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
600 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBX1210TL-Y
Zoro #
G3444047
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Height
39 in
Overall Depth
30"
Overall Length
30 in
Caster Wheel Dia.
5 in
Overall LxWxH
30 inx24-1/2 inx39 in
Inside Drawer HxWxD
(1) 3 in, (1) 9 inx24 inx, (2) 6 in
Inside Drawer Width
24 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (2) 6 in

Details

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
600 lb
Item
General Medical Supply Cart with Drawers
Handle Type
No Handle
Number of Shelves
1
Drawer Pull Color
Dark Tan
Caster Type
2 Swivel with Brake, 2 Swivel with Lock
Includes
Key Lock
Caster Material
Polyurethane
Cabinet Color
Taupe
Number of Drawers
4
Drawer Color
Yellow
Finish
Powder Coat
Caster Wheel Type
Standard
Shelf Capacity
150 lb
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Face Contact Brake
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Yellow, Number of Drawers 4, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.