Metro
Mobile Post, 1"W x 7-1/2"H, Chrome
Mfr # 7UP
Zoro # G0075087
original price:
$16.08
15% off
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 7-1/2"
- Overall Height 7 in
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- ECONOCO 4-Way Rack Alta Cross Merchandising (T502SC-H)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Post Clamp, Silver (9994Z)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- Metro Wire Shelving