Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 74-5/8"H, Green
Mfr # 74UPK3
Zoro # G1709906
product price: $77.39
/pk 4, $19.35/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Height 74-5/8"
- Material Steel
- Color Green
- Finish Epoxy Coated
Product Information
- Brand Metro
- MFR # 74UPK3
- Zoro # G1709906
- UPC # 094713382478
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 74-5/8" |
Post Height | 73 7/8 in |
Post Width | 1 in |
Overall Height | 74 in |
Overall Width | 1 in |
Details
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Includes Post Cap, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 74 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- TENNSCO 84 in High Econ Post, Z-line Gray (EUR-84-GRAY)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Post Clamp, Silver (9994Z)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- NEXEL 14H Chrome Post, 4PK (711235)
- Metro Wire Shelf Posts