Zoro Homepage

Mobile Security Unit, 900 lb., 36 In. L

  • Mfr # SEC53DC

  • Zoro # G2665327


product price: $932.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Height
68 in
Overall Length
41 in
Overall Width
27 1/2 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC53DC
Zoro #
G2665327
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 in
Overall Length
41 in
Overall Width
27 1/2 in
Mesh Size
2 in x 2 in
Shelf Length
36 in
Shelf Width
24 in
Caster Dia.
5"
Caster Width
1-1/4 in
Caster Wheel Dia.
5 in
Shelf LxW
36 inx24 in
Overall LxWxH
41 inx27-1/2 inx68 in

Description

Mobile Security Unit, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Fixed, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.