Basket Truck, Vinyl, Wood

  • Mfr # G14-OOW-PMA-3UNN
  • Zoro # G512318904
product price: 
$
345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Orange
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14-OOW-PMA-3UNN
Zoro #
G512318904
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Height
27 3/4 in
Caster Mounting Height
4 1/8 in
Inside Length
39 1/4 in
Wire Rope Length
40 in
Length
40 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Optional Lid
824JN4
Cubic Foot Capacity
17.8 cu ft
Bushel Capacity
14 bu
Mobility Option
Manual
Number of Compartments
1
Cubic Yard Capacity
17.8 cu ft
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Core Material
Plastic
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Finish/Coating
Kiln-Dried
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Liner Color
Orange
Base Material
Wood
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Wire Color
Orange

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.