This item is Discontinued.

Metro Mobile Work Center, H 81-1/2 x W 23-5/8 SXRSENT1

Mobile Work Center, H 81-1/2 x W 23-5/8 (Discontinued)

  • Mfr # SXRSENT1
  • Zoro # G3485137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXRSENT1
Zoro #
G3485137
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28-5/8"
Overall Height
82 in
Overall Width
24 in
Overall Length
29 in
Overall LxWxH
29 inx24 inx82 in
Inside Drawer HxWxD
(1) 9 inx16 inx16-1/2 in, (2) 3 in, (2) 6 in
Caster Wheel Dia.
5 in
Inside Drawer Height
(1) 9 in, (2) 3 in, (2) 6 in
Inside Drawer Width
16 in
Inside Drawer Depth
16 1/2 in

Details

Item
Mobile Medical Equipment Workstations
Material
Polymer
Assembled/Unassembled
Unassembled
Caster Type
(2) Swivel & (2) Swivel With Brake
Number of Drawers
5
Drawer Color
White
Number of Shelves
1
Caster Material
Polyurethane
Cabinet Color
Taupe
Drawer Pull Color
Dark Blue
Includes
Overhead Cabinet and (2) Adjustable Shelves
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Removable
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Handle Type
No Handle
Caster Wheel Tread Type/Material
Standard Polypropylene

Description

Mobile Medical Equipment Workstations, Assembled/Unassembled Unassembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 5, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.