Shop All Wire Shelf Units
Metro
MQSEC55LE 28'' x 51'' x 69'' MetroMax Q Heavy Duty Mobile Security Unit
Mfr # 461MQSEC55LE
Zoro # G311587785
Free Shipping & Returns
$3,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461MQSEC55LE
- Zoro # G311587785
- Country of Origin China
- Category Wire Shelf Units
Description
Protect your valuables and sensitive items from loss and theft with this MQSEC55LE MetroMax Q heavy duty mobile security unit . Heavy gauge open wire construction makes it possible to always see the contents of the unit and a Microban antimicrobial protection is built into the posts closures door handles and shelves to keep contents clean. Double doors open with a 1/4 turn handle to a convenient 270 degrees and they can be secured to the sides of the unit. The unit is high-mounted on an aluminum dolly with 5'' plate casters and a wraparound bumper. This unit is to be used with 24'' x 48'' shelves. Top and bottom shelves are included and optional intermediate shelves are available.Overall Dimensions:Outside Length: 51 1/8''Outside Width: 28 1/16''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102CO)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- STACK-ON Pistol Safe, Keyed Lock, Guns, Ammo (GCB-500)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black (2KPN7)
- Metro Wire Shelf Units