Shop All Wire Shelf Units
Metro
N456BR Super Erecta Brite Wire Stationary Starter Shelving Unit - 21'' x 48'' x 63''
Mfr # 461N456BR
Zoro # G411518559
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461N456BR
- Zoro # G411518559
- Country of Origin China
- Category Wire Shelf Units
Description
Create a sturdy and spacious shelving system that instantly increases your facility's storage capabilities with the Metro N456BR Super Erecta Brite adjustable wire stationary starter shelving unit! This convenient easy-to-assemble kit includes a total of four 48'' x 21'' shelves and four 63'' SiteSelect posts. An economical Brite finish has an attractive design similar to chrome and is for use in dry environments that are also low in humidity making the unit perfect for storing bulk food ingredients heavy prep tools disposable goods and more. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.Each of the four posts come fitted with an adjustable leveling bolt so that users can easily compensate for uneven surfaces. Crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Plus tapered split sleeves are included for secure positive locks. Each of these features combines to ensure complete installation of the unit in just a few minutes without the use of any special tools.All four shelves feature integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack. Each shelf boasts an 800 lb. weight capacity while the entire unit can accommodate up to 2000 lb. of evenly distributed contents.Overall Dimensions:Length: 48''Width: 21''Height: 63''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, Blue/Orange, 11 5/8 in L (36442BLUE)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- Metro Wire Shelving