Overhead Track Shelving Complete Kit
Mfr # TT14-E2460M1860C
Zoro # G400699788
product price: $5,086.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Silver
Overall Width
60 in
Overall Height
86 3/4 in
Finish
Chrome
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT14-E2460M1860C
Zoro #
G400699788
UPC #
041105884164
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
86 3/4 in
Overall Length
163 in
Track Height
74 in
Track Width
60 in
Track Length
114 in
Details
Color
Silver
Finish
Chrome
Standards
NSF
Material
Steel
Number of Pieces
54
Number of Tracks
2
Compatible Brand and Series
Metro Super Erecta
Description
Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 163 in, 60 in Overall Width, Track Height 74 in, Track Length 114 in, Track Width 60 in, Mounting Location Middle, Number of Pieces 54, Number of Tracks 2, Finish Chrome, Metro Super Erecta Compatible Brand and Series, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.