Plastic Industrial Shelving, 72 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MX-1872G-74-A5
Zoro # G500528414
product price:Â $1,218.99
/eaKey Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX-1872G-74-A5
Zoro #
G500528414
UPC #
041105382189
Country of Origin
Mexico
Dimensions
Overall Width
18 in
Overall Depth
72 in
Overall Height
74 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Includes Mounting Hardware
No
Mounting Hardware Required
Yes
Resistance Properties
Antimicrobial
Load Capacity per Shelf
400 lb
Assembled
Unassembled
Frame Material
304 Stainless Steel
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 72 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.