Plastic Shelving, Polymer/Steel/304 Stainless Steel, 900 lb Load Capacity, 5 Shelves, 48" L

  • Mfr # 5Q357EG3

  • Zoro # G3494499


product price:  $796.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
79 in
Overall Length
48"
Overall Width
50 in
Material
Polymer/Steel/304 Stainless Steel
Color
Blue/Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Q357EG3
Zoro #
G3494499
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
79 in
Overall Length
48"
Overall Width
50 in
Shelf Width
48 in
Shelf Length
48 in
Caster Dia.
5 in
Overall Depth
20 in
Caster Wheel Diameter
5 in
Shelf Depth
18 in

Details

Material
Polymer/Steel/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Plastic Shelving
Adjustable Increments
1 in
Number of Shelves
5
Load Cap. per Shelf
180 lb.
No. of Shelves
5
Includes
(1) MetroMax i Shelf, (4) MetroMax Q Shelves, Grid Shelf Mats, Solid Shelf Mat
Caster Type
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Shelf Capacity
180 lb
Capacity per Shelf
180 lb.
Shelving Frame Material
Steel
Shelving Type
Mobile
Number of Drawers
0
Distance Between Shelves
15 in
Finish
Unfinished
Standards
NSF
Item - Shelving
Plastic Shelving
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish - Shelving and Racks
Unfinished
Shelving Material
Antimicrobial Polymer
Shelf Style
Solid; Ventilated
Shelf Adjustments
1 in
Caster Material
Polyurethane
Shelving Style
Open
Caster Wheel Type
Flat Free
Non-Marking
Yes
Recommended Environments
Dry, Harsh, Wet
Adjustability
Adjustable
Shelving Configuration
Standalone
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Non-Marking Casters
Yes
Assembled
Unassembled
NSF Certified
Yes
Whole Unit Load Capacity
900 lb
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
180 lb
Caster Mounting Type
Stem
Shelf Adjustment Increments
1 in
Resistance Properties
Antimicrobial; Corrosion-Resistant

Description

Plastic Shelving, Overall Depth 20 in, Overall Height 79 in, Overall Width 50 in, Shelf Style Solid; Ventilated, Shelf Depth 18 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.