Shop All Wire Cart Accessories
Metro
Plastic Split Sleeves, PK4
Mfr # 9985
Zoro # G2819731
product price: $6.89
/pk 4, $1.72/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Material Plastic
- Overall Height 1 3/4 in
- Overall Depth 1 1/4 in
- Color Black
Product Information
- Brand Metro
- MFR # 9985
- Zoro # G2819731
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 1 3/4 in |
Overall Depth | 1 1/4 in |
Details
Description
Plastic Split Sleeves, Overall Depth 1 1/4 in, Overall Height 1 3/4 in, Overall Width 1 1/4 in, Black, Plastic, Split Sleeve Type, Super Erecta Shelving, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- LITTLE GIANT LADDERS Inner Foot Replacement, PK4 (31086)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT6)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Metro Utility & Storage Carts