Zoro Homepage

Polymer Shelf Divider, Taupe, 9 1/2 in H

  • Mfr # MQD18-8

  • Zoro # G200699858


product price: $18.15
/ea

Key Features

Overall Height
9 1/2 in
Overall Width
1 1/2 in
Material
Polymer
Color
Taupe
Total Number of Dividers/Ledges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQD18-8
Zoro #
G200699858
UPC #
041105652916
Country of Origin
Mexico

Dimensions

Overall Height
9 1/2 in
Overall Width
1 1/2 in

Details

Material
Polymer
Color
Taupe
Item
Shelf Divider
Total Number of Dividers/Ledges
1

Description

Polymer, Taupe, Overall Height 9 1/2 in, Overall Width 1 1/2 in, Total Number of Dividers/Ledges 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.