Shop METRO
See all product information
Portable Prep Table, 39 1/8 x 38 x 19.4"
Mfr # MS1836-FSFS-PK1
Zoro # G8540692
product price:Â $987.00
/ea
Free Shipping & Returns
Key Features
Caster Type
Total-Lock
Load Capacity
800 lb
Color
Silver
Caster Material
Polyethylene
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MS1836-FSFS-PK1
- Zoro #
- G8540692
- UPC #
- 041105882344
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 1/4 in
- Overall Length
- 38 in
- Overall Width
- 19 1/2 in
- Tray Size
- 18 in x 26 in
- Adjustable Height
- Yes
Details
- Item
- Portable Prep/Work Table
- Caster Type
- Total-Lock
- Load Capacity
- 800 lb
- Color
- Silver
- Caster Material
- Polyethylene
- Material
- Stainless Steel
- Distance Between Shelves
- 15 in
- Number of Shelves
- 2
- Handle Included
- No
- Number of Compartments
- 0
- Tray Capacity
- 10
- Capacity
- 800 lb
- Number of Casters
- 4
- Includes
- Shelves with Stainless Steel Post
Description
Portable Prep/Work Table, Number of Casters 4, Number of Shelves 2, Adjustable Height Yes, Capacity 800 lb, Caster Type Total-Lock, Color Silver, Includes Shelves with Stainless Steel Post, Material Stainless Steel, Overall Height 39 1/4 in, Overall Length 38 in, Overall Width 19 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.