Zoro Homepage

Rigid Stem Caster, H5 In, 24 In Channel, PR

  • Mfr # 5MDRXA-24

  • Zoro # G6469181


product price: $62.25
/pr

Key Features

Caster Frame Material
Steel
Material
High Modulus Rubber
Overall Height
5 in
Load Capacity
250 lb
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MDRXA-24
Zoro #
G6469181
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
1 1/2 in
Caster Stem Length
2 13/64 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
27/32 in
Caster Mounting Height
6 1/16 in
For Shelf Depth
24 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Steel
Material
High Modulus Rubber
Load Capacity
250 lb
Includes
Donut Bumper and 24" Rigid Channel
For Use With
MetroMax iQ Mobile Posts
Caster Sub-Type
Rigid
Finish
Chrome Plated
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Standard
Color
Gray
For Use With Mfr. Model Number
5MDRXA-24
Caster Mounting Type
Stem

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 13/64 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.