Zoro Homepage

Rigid Stem Caster, H5 In, 36 In Channel, PR

  • Mfr # 5MPR-36

  • Zoro # G7148425


product price: $86.49
/pr
Free Shipping & Returns

Key Features

Caster Frame Material
Stainless Steel
For Use With
Metro Super Erectra Mobile Posts
Load Capacity
300 lb
Overall Height
5 in
Includes
Donut Bumper and 36" Rigid Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MPR-36
Zoro #
G7148425
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
1 1/2 in
Caster Mounting Height
6 1/16 in
Caster Wheel Dia.
5 in
Caster Stem Length
2 3/16 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
27/32 in
For Shelf Depth
36 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
For Use With
Metro Super Erectra Mobile Posts
Load Capacity
300 lb
Includes
Donut Bumper and 36" Rigid Channel
Material
Polyurethane
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Color
Black
For Use With Mfr. Model Number
5MPR-36
Caster Mounting Type
Stem

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.