Rigid Stem Caster, H6 In, 30 In Channel, PR
Mfr # 6MPR-30
Zoro # G6866833
product price: $121.99
/pr
Free Shipping & Returns
Key Features
Caster Frame Material
Stainless Steel
Load Capacity
400 lb
Includes
Donut Bumper and 30" Rigid Channel
Overall Height
6 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6MPR-30
Zoro #
G6866833
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Width
1 1/2 in
Caster Stem Diameter
27/32 in
Caster Stem Length
2 13/64 in
Caster Wheel Width
1 1/2 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 11/32 in
For Shelf Depth
30 in
Details
Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
Load Capacity
400 lb
Includes
Donut Bumper and 30" Rigid Channel
Material
Polyurethane
For Use With
Metro Super Erectra Mobile Posts
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
For Use With Mfr. Model Number
6MPR-30
Color
Gray
Caster Mounting Type
Stem
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 400 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 13/64 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/2 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.