Shop All Wire Shelf Accessories
Metro
Shelf Ledge, 60"W x 4"H, Silver
Mfr # L60WS
Zoro # G1195661
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/2 in
- Overall Width 60 in
- Overall Height 4 in
- Width 60"
- Height 4"
Product Information
- Brand Metro
- MFR # L60WS
- Zoro # G1195661
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Width | 60 in |
Overall Height | 4 in |
Width | 60" |
Height | 4" |
For Shelf Width | 60 in |
Details
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 60 in, Includes (2) Shelf Ledges, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 60 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx30"D (VTT-9630)
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb (5MB)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Foot Plate (9993S)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- Metro Wire Shelf Accessories