Shelf, Open Style, 36 in D, 24 in W, 2 3/8 in H, Blue, Taupe

  • Mfr # MX2436G-4

  • Zoro # G8686815


product price: $590.99
/pk 4, $147.75/ea
Free Shipping & Returns

Key Features

Shelving Style
Open
Overall Width
24 in
Overall Depth
36 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2436G-4
Zoro #
G8686815
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
2 3/8 in
Depth
24"
Width
36"
Height
1-7/8"

Details

Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
For Use With
MetroMax Shelving
Shelf Capacity
1,000 lb
Shelf Style
Ventilated
Includes
Shelf Wedges
Deck Material
Polymer, Stainless Steel
Resistance Properties
Antimicrobial; Corrosion-Resistant
Recommended Environments
Wet; Dry; Harsh

Description

Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 36 in, Overall Height 2 3/8 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Shelf Wedges, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.