Shelf, Open Style, 36 in D, 24 in W, 2 3/8 in H, Blue, Taupe
Mfr # MX2436G
Zoro # G8686544
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Open
Overall Depth
36 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX2436G
Zoro #
G8686544
UPC #
231265024214
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
2 3/8 in
Depth
24"
Width
36"
Height
1-7/8"
Details
Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
For Use With
MetroMax Shelving
Includes
Grid Mat
Shelf Capacity
1,000 lb
Shelf Style
Ventilated
Recommended Environments
Wet; Dry; Harsh
Deck Material
Polymer, Stainless Steel
Resistance Properties
Antimicrobial; Corrosion-Resistant
Description
Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 36 in, Overall Height 2 3/8 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.