Shelf Post 87"H, Metromax i, 2PK
Mfr # MX86P-2 M9995-8
Zoro # G6902016
product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Key Features
Material
Polymer
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX86P-2 M9995-8
Zoro #
G6902016
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
86 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
87"
Post Width
1-1/4"
Height
87"
Details
Material
Polymer
Finish
Epoxy Coated
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Finish - Shelving and Racks
Epoxy Coated
Includes
(8) MetroMax S Hooks, MetroMax I Collar Plug
Retail Display Type
Component
Shelf Adjustment Type
Wedge
Number of Pieces
11
Product Type
Shelving Post
Description
Shelving Post, Taupe, Polymer, Epoxy Coated, Overall Height 86 3/16 in, Overall Width 1 3/4 in, Number of Pieces 11, Shelf Adjustment Type Wedge, Includes (8) MetroMax S Hooks, MetroMax I Collar Plug, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.