Zoro Homepage

Slanted Wire Shelf 18"W x 24"D

  • Mfr # 1824DNC-1PK

  • Zoro # G3974406


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Overall Width
24 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824DNC-1PK
Zoro #
G3974406
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
18 in
Overall Width
24 in
Lip Height
1/4 in
Depth
18"
Width
24"
Shelf Width
24 in
Shelf Depth
18 in

Details

Item
Slanted Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
200 lb.
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Color
Silver
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Split Sleeve
Load Capacity
200 lb
Item - Wire Shelves
Slanted Wire Shelf
Shelf Capacity
200 lb
NSF Certified
Yes
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Slanted Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 200 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.