Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, 375 lb Load Capacity

  • Mfr # MW105

  • Zoro # G6919071


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
36 in
Overall Width
19-5/8
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW105
Zoro #
G6919071
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
7 in
Overall Length
36 in
Overall Width
19-5/8
Shelf Width
18 in
Caster Dia.
4 in
Shelf Length
36 in
Caster Size
4 in
Caster Wheel Dia.
4 in
Shelf LxW
36 in x 18 in
Overall LxWxH
36 in x 18 in x 38 in
Writing Shelf LxW
36 in x 18 in
Overall Width (In.)
19-5/8
Overall Height (In.)
7
Caster Size (In.)
4
Shelf Width (In.)
18

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Flush Metal Shelves
Handle Type
(2) Raised
Number of Shelves
2
Capacity per Shelf
600 lb
Finish
Stainless Steel
Caster Material
Rubber
Assembled/Unassembled
Unassembled
Caster Type
(4) Swivel
Utility Cart Item
Raised Handle Utility Cart
Load Cap. per Shelf
600 lb.
Standards
NSF
Handle Included
Yes
Cart Shelf Style
Flush
Gauge
18 ga
Construction
Stainless Steel
Caster Wheel Type
Standard
Lip Style
Flush
Platform Surface
Smooth
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Standard Rubber
Caster Brake Type
No Brake Included
Power Indicator
No
Method of Construction
Boltless
Caster/Wheel Mounting Location
Standard
Load Capacity (Lb.)
375

Description

Utility Cart, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 18 in, Standards NSF, Top Shelf Height 33 in, Assembled/Unassembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.