Shop All Shelving & Rack Accessories
Metro
Starter Shelf Post 86", Chrome, 4PK
Mfr # 86P-4
Zoro # G5203213
product price: $100.00
/pk 4, $25.00/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included Yes
Product Information
- Brand Metro
- MFR # 86P-4
- Zoro # G5203213
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 87 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Height | 86" |
Post Width | 1 in |
Details
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 87 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Silver, 4-1/4 in. D (45NG70)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-5295)
- WESTWARD Grease Pump Follower Plate (29FX11)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- Metro Shelving & Rack Accessories