Zoro Homepage

Stationary End Unit Kit, 86 in, Steel

  • Mfr # TTE24C

  • Zoro # G8494166


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
1 in
Overall Width
24 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTE24C
Zoro #
G8494166
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 in
Overall Depth
1 in
Overall Width
24 in
Depth
1"
Width
24"
Height
86"
Overall Length
86 in

Details

Material
Steel
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track System Shelf Kits: EUS2448, EUS2460, EUS2472
Item
Stationary End Unit Kit
Includes
(8) Posts, Hardware
Compatible Brand and Series
Metro Top-Track

Description

Stationary End Unit Kit, Color Silver, Material Steel, Overall Height 1 in, Overall Length 86 in, 24 in Overall Width, Mounting Location Ends, Finish Chrome, Includes (8) Posts, Hardware, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.