Steel Louvered Shelf, 30 in W x 14 in D x 1 1/2 in H, Silver
Mfr # 1430LG-4
Zoro # G8668003
product price:Â $398.00
/pk 4, $99.50/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
30 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1430LG-4
Zoro #
G8668003
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 1/2 in
Overall Width
30 in
Overall Depth
14 in
Depth
14"
Lip Height
1/8 in
Width
30 in
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.