Steel Louvered Shelf, 36 in W x 18 in D x 1 1/2 in H, Silver
Mfr # 1836LG
Zoro # G8671126
product price:Â $111.00
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
18 in
Shelving Style
Solid
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1836LG
Zoro #
G8671126
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
18 in
Lip Height
1/8 in
Width
36 in
Depth
18"
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.