Shop METRO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Medical Exchange Cart, Steel, 1,000 lb Load Capacity, 4 Shelves, 63 1/2 in L, 26 in W, 70 1/2 in H
Mfr # LXH56C
Zoro # G2835275
product price:Â
$
2,406.00
/ea
Key Features
Overall Height
70 1/2 in
Overall Length
63 1/2 in
Overall Width
26 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXH56C
- Zoro #
- G2835275
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 70 1/2 in
- Overall Length
- 63 1/2 in
- Overall Width
- 26 in
- Shelf Length
- 60 in
- Shelf Width
- 24 in
- Caster Dia.
- 6"
- Caster Width
- 2 in
- Overall LxWxH
- 63-1/2 inx26 inx70-1/2 in
- Shelf LxWxH
- 60"x24"
- Caster Wheel Dia.
- 6 in
- Shelf LxW
- 60 inx24 in
- Wire Rope Length
- 63 1/2 in
- Length
- 63 1/2 in
Description
Medical Exchange Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,000 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type No Brake Included, Number of Drawers 0, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.