Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cabinet, Polymer, 72-1/2" H, 41.3" W

  • Mfr # SXRD72TU3

  • Zoro # G3331338


product price: $6,159.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Width
41.3"
Height
72-1/2"
Color
Light Taupe
Material
Polymer
Overall Height
72 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRD72TU3
Zoro #
G3331338
UPC #
-
Country of Origin
United States

Dimensions

Width
41.3"
Height
72-1/2"
Overall Height
72 1/2 in
Overall Width
41 1/4 in
Height of Cabinet
72 1/2 in
Overall Depth
23 3/8 in
Depth of Cabinet
25 in
Width of Cabinet
41 1/2 in
Drawer Width
16 1/4 in
Shelf Width
16 1/2 in, 18 in, 19 3/4 in
Drawer Height
3 in, 6 in, 9 in

Details

Item
Supply Cabinet
Color
Light Taupe
Material
Polymer
Cabinet Door Type
Standard
Number of Drawers
6
First Aid Kit Type
Cabinet
Cabinet Locking Mechanism
None
Features
Double-Wide Tall Non-Locking Stationary Shell with Left-Bay Slotted Polymer Inner Panels and Right-Bay qwikSLOT Inserts, Left Bay: (2) Polymer Shelves (Behind Door), Left-Hinged 225 Solid Non-Locking Upper Door Mid-Level Drawertop Shelf, (2) 3 (76mm) Polymer Drawers, (3) 6 (152mm) Polymer Drawers, (3) 6 (152mm) Polymer Drawers, (1) 9 (229mm) Polymer Drawer, Right Bay: (2) Fixed Chrome Wire qwikSLOT Shelves, (3) Full-Extension Chrome Wire Shelves, Right-Hinged 225 Solid Non-Locking Tall Door, Outer Panels: Molded HDPE (HiDensity Polyethylene)
Number of Doors
2
Drawer Pull Color
Slate Blue
Includes
(1) 9 in (229mm) Polymer Drawer, (2) 3 in (76mm) Polymer Drawers, (2) Fixed Chrome Wire qwikSLOT Shelves, (2) Polymer Shelves (Behind Door), (3) 6 in (152mm) Polymer Drawers, (3) Full-Extension Chrome Wire Shelves
Drawer Color
Light Taupe
No. of Drawers
6
Number of Shelves
7
Cabinet Color
Light Taupe
Material - Cabinets
Antimicrobial Polymer
Number of Cabinet Shelves
7
Industry Type
Healthcare
Item - Medical Cabinets
Supply Cabinet
Mobile/Stationary
Stationary
Case Material
Polymer
Door Opening
225 Degrees
Overall Load Capacity
Not Rated
Series
STARSYS
Shelf Type
Wire
Antimicrobial
Yes
Latex Free
Yes
Cabinet Material
Polymer
Mobility
Stationary
Door Type
Solid
Lock Type
None
Frame Assembled
Assembled
Cabinet Storage Components
Drawers, Shelves
Drawer Handle Type
Pull

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 7, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Drawers, Shelves, Drawer Height 3 in, 6 in, 9 in, Drawer Width 16 1/4 in, Mobility Stationary, Number of Doors 2, Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 41 1/4 in, Shelf Width 16 1/2 in, 18 in, 19 3/4 in, Mounting Location Freestanding, Door Opening 225 Degrees , Door Type Solid, Drawer Handle Type Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.