Shop WOOD VINYL WRAPPED CARTS

Mini Line Wood Vinyl Aluminum Anesthesia Cart

  • Mfr # WV3256K
  • Zoro # G401929556

product price: 
$
3,419.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
19.5 in
Depth
25 in
Height
43.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WV3256K
Zoro #
G401929556
UPC #
-
Country of Origin
United States

Dimensions

Width
19.5 in
Depth
25 in
Height
43.75 in

Description

Medical carts with a wood furniture look are especially appealing to rehab facilities, psychiatric hospitals and other medical facilities where staff wants patients to feel like they’re at home rather than a sterile, medical environment. This wood finish anesthesia cart is constructed from lightweight aluminum with a coating of wood vinyl to give it a much more welcoming, aesthetically pleasing look. Designed with dimensions of 43.75′′ H x 19.5′′ W x 25′′ D and a weight of just 97 lbs, the cart features a slender build that can effortlessly fit into narrow spaces. This wood vinyl cart comes with a granite look top for additional writing space. This cart is easy to transport through facilities thanks to its 5′′ ball-bearing full swivel casters (one brake, one directional). Despite its narrow build, this wood finish anesthesia cart is capable of holding a wide variety of anesthesia tools and supplies within its six drawers and all contents are kept secure with a standard key lock. Brighten up your facility’s current medical cart offering and instantly make patients feel more at home with the addition of a furniture style medical cart from Harloff.


  • • Lightweight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Space-saver design fits into smaller areas
  • • Allows supply storage in areas with space limitations
  • • Cabinet with 30 vertical inches (76.2 cm) drawer space
  • • Key lock with two keys
  • • Bumper system extends wheelbase and stabilizes cart
  • • 5" ball-bearing full swivel casters – one brake, one directional
  • • Cart is washable with soap and water
  • • Twelve-year warranty on manufactured parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.